Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Weldbilt Scullery Sink, WNSF8130L1

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Elkay, Weldbilt Scullery Sink, WNSF8130L1

Item #: WBB380206

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,994.00 Save: up to 33%
Price: $2,693.00
OUT OF STOCK.
Product Information
Product Q&A
Elkay Weldbilt Scullery Sink, WNSF8130L1

SCULLERY SINK, 1 hole, 14 gauge
  • Floor Mount
  • Stainless Steel
  • 1 Bowl
Stainless steel scullery sink, #14 gauge, type 304, (18-8). Compartments 14 deep. Welded 1/4 radius coved corner construction. Welds are ground to a smooth and cleanable finish. Full length 8 high backsplash with 45° sloped top. 1-1/2 wide inward sloping top channel rims. Integral drainboard, sink compartments pitched to drain. Exposed surfaces polished to a satin finish. Weldbilt sinks carry the NSF International Certification. Sinks supported on (4) stainless steel, 1-5/8 O.D. tubular legs, #16 gauge wall thickness. Adjustable bullet shaped feet.

THIS ITEM IS NON RETURNABLE

Documents are in PDF format

Product Specifications

    • BASIN QUANTITY1
    • BRANDElkay
    • CONSTRUCTION304 Stainless Steel
    • HEIGHT INCHES29-1/2
    • LENGTH INCHES64
    • STEEL GAUGE14
    • WEIGHT LBS112
    • WIDTH INCHES28-1/2
    • COMPARTMENT QUANTITY1
    • FAUCET HOLES1
    • MANUFACTURERS PART NUMBERWNSF8130L1
    • MOUNTING TYPEFloor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.