Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay ELUHAD211550, Gourmet Lustertone Undermount Sink, 23-1/2"L X 18-1/4"W X 5"D

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Elkay ELUHAD211550, Gourmet Lustertone Undermount Sink, 23-1/2"L X 18-1/4"W X 5"D

Item #: WBB0481315

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $612.00 Save up to 44%
Price: $ 344.95
Product Information
Customer Review
Product Q&A
Elkay ELUHAD211550, Gourmet Lustertone Undermount Sink, 23-1/2"L X 18-1/4"W X 5"D

Highest quality sink formed of #18 (1.2mm) gauge, type 304(18-8) nickel bearing stainless steel.

Features:
  • Finish: Exposed surfaces are hand blended to a lustrous highlighted satin finish with a highlighted inside top bowl radius
  • Underside: Underside of sink is fully protected by heavy duty Sound GuardTM under coating to prevent condensation and deaden sound

Product Specifications

    • APPLICATIONKitchen
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES15.75
    • BRANDElkay
    • CONSTRUCTIONStainless Steel
    • DRAIN LOCATIONCenter
    • HEIGHT INCHES4-7/8
    • LENGTH INCHES23-1/2
    • MINIMUM CABINET SIZE27
    • STAINLESS SERIES304
    • STANDARDSASME, cUPC
    • STEEL GAUGE18
    • WIDTH INCHES18-1/4
    • BASIN DEPTH INCHES5
    • BASIN LENGTH INCHES21
    • FAUCET HOLES0
    • INCLUDESSink
    • COLOR FINISHStainless Steel
    • SOUND DEADENINGFull Spray
    • SERIESLustertone
    • DRAIN SIZE INCHES3-1/2
    • SHAPERectangular
    • MANUFACTURERS PART NUMBERELUHAD211550
    • ADA COMPLIANTYes
    • MOUNTING TYPEUndermount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!