Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay LR19181, Gourmet Lustertone Sink, 19"L X 18"W X 7-5/8"D

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Elkay LR19181, Gourmet Lustertone Sink, 19"L X 18"W X 7-5/8"D

Item #: WBB0480710

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $686.00 Save: up to 44%
Price: $386.95
Product Information
Product Q&A
Elkay LR19181, Gourmet Lustertone Sink, 19"L X 18"W X 7-5/8"D

Highest quality sink formed of #18 (1.2mm) gauge, type 304(18-8) nickel bearing stainless steel.

Features:
  • Top mount
  • Finish: Exposed surfaces are hand blended to a lustrous satin finish
  • Underside: Fully undercoated to dampen sound and prevent condensation
  • LR(Q)2521 is fully protected by heavy duty Sound Guard® undercoating
Complies With:
  • ASME A112.19.3

Product Specifications

    • APPLICATIONKitchen
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES11.5
    • BRANDElkay
    • CONSTRUCTIONStainless Steel
    • DRAIN LOCATIONCenter
    • HEIGHT INCHES7-5/8
    • LENGTH INCHES19
    • MINIMUM CABINET SIZE24
    • COLLECTIONGourmet
    • SIDE SPRAYNo
    • STAINLESS SERIES304
    • STEEL GAUGE18
    • WIDTH INCHES18
    • BASIN DEPTH INCHES7.625
    • BASIN LENGTH INCHES16
    • DRAIN SIZE INCHES3-1/2
    • SHAPERectangular
    • PULL-OUT SPRAYNo
    • SOUNDFull Spray
    • INCLUDESSink
    • SOUND DEADENINGFull Spray
    • FAUCET HOLES1
    • ADA COMPLIANTNo
    • MOUNTING TYPEDrop-In
    • MANUFACTURERS PART NUMBERLR19181
    • COLOR FINISHStainless Steel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.