Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Just One Bowl, Undermount, 18 Ga. W/Apron & Towel Bar SS Sink, JUB-18530-A-TS

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Just One Bowl, Undermount, 18 Ga. W/Apron & Towel Bar SS Sink, JUB-18530-A-TS

Item #: WBB745786

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,937.00
Product Information
Product Q&A
Just One Bowl, Undermount, 18 Ga. W/Apron & Towel Bar SS Sink, JUB-18530-A-TS

Seamless die-drawn bowl of 18 gauge type 304, 18-8 stainless steel. Apron - 16 gauge type 304, 18-8 stainless steel. Towel bar - stainless steel brush finish with supports and ball knobs. Exposed surfaces polished with a Hand-Blended Just Finish. Fully coated underside.

Product Specifications

    • APPLICATIONKitchen
    • BACKSPLASH HEIGHT INCHES--
    • BASIN QUANTITY1
    • BRANDJust Manufacturing
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES16-3/4
    • LENGTH INCHES30
    • STAINLESS SERIEST-304
    • STEEL GAUGE18
    • STYLESS Towel Bar, Supports, & Knobs
    • WIDTH INCHES18-1/2
    • BASIN DEPTH INCHES16
    • BASIN LENGTH INCHES28
    • COLOR FINISHStainless Steel
    • DRAIN SIZE INCHES3-1/2
    • NSF CERTIFIEDNo
    • SHAPERectangular
    • INCLUDESSS Towel Bar, Supports, & Knobs
    • ADA COMPLIANTNo
    • MANUFACTURERS PART NUMBERJUB-18530-A-TS
    • MOUNTING TYPEUndermount

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.