Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus C-GVR-204-RE-10G Irruption Blue Rectangular Glass Vessel Sink & Waterfall Faucet Gold

Rollover image to zoom in

Click image to enlarge

See all 215 items in product family

Kraus C-GVR-204-RE-10G Irruption Blue Rectangular Glass Vessel Sink & Waterfall Faucet Gold

Item #: WBB1015763

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $725.00 Save: up to 57%
Price: $309.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
Kraus C-GVR-204-RE-10G Irruption Blue Rectangular Glass Vessel Sink & Waterfall Faucet Gold

  • Add a touch of elegance to your bathroom with a glass sink combo from Kraus
  • Stylish glass sink and matching Waterfall faucet will complement any bathroom decor
  • Installing Kraus combo is an ideal home improvement project
  • Sink
  • Glass sink is constructed from solid tempered glass
  • Sink features smooth interior with a vibrant color pattern
  • This unique glass vessel sink features striking shades of metallic blues along with a few specs of black for a design that will accentuate any bath decor
  • Designed for above counter installation with standard US plumbing connections
  • Solid brass umbrella pop-up drain is included in the same finish as the faucet
  • Sink dimensions: 22 inches L x 14 inches W x 4 inches H
  • Glass thickness: 0.6 inch (15 mm)
  • 1.75-inch standard drain opening
  • Certified and Listed by UPC, cUPC, CSA, IAPMO, ANSI and SCC
  • The handcrafted nature of this product will produce minor differences in design and sizing. Subtle variations will occur from piece to piece, adding to its unique qualities. Measurements may vary slightly.
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • Faucet
  • Waterfall faucet is constructed from solid brass
  • Available in chrome, satin nickel, oil rubbed bronze and gold finishes
  • High-quality ceramic cartridge
  • Single-hole, top-mount installation
  • Single lever water and temperature control
  • Standard US plumbing connections
  • All mounting hardware and hot/cold waterlines are included
  • 7 inch matching glass plate made of tempered glass
  • Faucet height: 13 inches
  • Aerator clearance: 8 inches
  • Spout reach: 5.5 inches
  • ADA compliant
  • Manufactured by Kraus
  • Limited Lifetime Warranty

Documents are in PDF format

Product Specifications

    • BRANDKraus
    • CONSTRUCTIONGlass
    • DECK PLATE INCHES--
    • FAUCET VALVE INCLUDEDYes
    • GIFT ITEMYes
    • HANDLE STYLESingle Lever
    • HEIGHT INCHES4
    • LENGTH INCHES22
    • COLLECTIONGalaxy Blue
    • SPOUT HEIGHT INCHES8
    • WIDTH INCHES14
    • BASIN DEPTH INCHES4
    • DRAIN STYLEPop-up
    • DRAIN COLOR FINISHGold
    • FAUCET COLOR FINISHGold
    • FAUCET CONSTRUCTIONSolid Brass
    • FAUCET LITERS PER MINUTE8.33
    • FAUCET VALVE TYPECeramic
    • OVERALL FAUCET HEIGHT INCHES13
    • SPOUT REACH INCHES5-1/2
    • CERTIFICATIONSSink: UPC, cUPC, CSA, IAPMO, ANSI and SCC
    • GALLONS PER MINUTE2.2
    • SHAPERound
    • INCLUDESSink, Drain
    • FAUCET HOLES2
    • ADA COMPLIANTYes
    • MOUNTING TYPEVessel
    • MANUFACTURERS PART NUMBERC-GVR-204-RE-10G
    • COLOR FINISHGalaxy Blue
    • FAUCET MAX DECK THICKNESS2

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.