Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus KCV-141-CH White Round Ceramic Sink W/Pop Up Drain Chrome

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Kraus KCV-141-CH White Round Ceramic Sink W/Pop Up Drain Chrome

Item #: WBB1015177

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $285.00 Save up to 54%
Price: $ 129.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Kraus KCV-141-CH White Round Ceramic Sink W/Pop Up Drain Chrome

  • Add an elegant touch to your bathroom with a Kraus ceramic washbasin
  • Ceramic sink boasts a smooth, shiny white exterior and interior
  • Bathroom sink will enhance any home improvement remodel
  • Resistant to stains and easily cleaned and maintained
  • Smooth non-porous surface, prevents from discoloration and fading
  • Designed for above counter installation with standard US plumbing connections
  • Solid brass umbrella pop-up drain is included
  • Installation part is available in chrome, satin nickel and oil rubbed bronze finishes
  • Sink dimensions: 16 inches Dia x 6.2 inches H
  • 1.75-inch standard drain opening
  • Drain dimensions: 7 inches H x 3 inches Dia at the top with 1.25 inches Dia at the bottom
  • Manufactured by Kraus
  • Limited Lifetime Warranty

Documents are in PDF format

Product Specifications

    • BRANDKraus
    • CONSTRUCTIONCeramic/Solid Brass
    • GIFT ITEMYes
    • HEIGHT INCHES6-1/4
    • LENGTH INCHES16
    • COLLECTIONWhite Ceramic
    • WIDTH INCHES16
    • BASIN DEPTH INCHES6.3125
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBERKCV-141-CH
    • FAUCET CONSTRUCTIONSolid Brass
    • DRAIN COLOR FINISHChrome
    • DRAIN STYLEPop-Up
    • SHAPERound
    • INCLUDESSink, Drain
    • FAUCET HOLES1
    • MOUNTING TYPEVessel
    • ADA COMPLIANTNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!