Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual Finish Is Sedona Beige

TOTO® LT587-12 19" X 15" Undercounter Lavatory, Sedona Beige
See all 51 items in product family

TOTO® LT587-12 19" X 15" Undercounter Lavatory, Sedona Beige

Item #: WBB750742

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $133.00 Save up to 40%
Price: $79.95
Product Information
Product Q&A
TOTO® LT587-12 19" X 15" Undercounter Lavatory, Sedona Beige

Vitreous China undercounter lavatory. ADA compliant. Mounting hardware, template and sealing compound included. With unrivaled vision and innovation expertise, TOTO® leads and never follows in designing, engineering, refining and delivering innovative technology that enhances your daily life. TOTO®'s innovations translate into the best performance and ecology in the plumbing world. TOTO® leaves nothing to chance when it comes to design.

TOTO® embraces holistic design principles because performance, quality, functionality and ultimately, customer satisfaction, are just as important as aesthetics. Backed by precision engineering and global manufacturing, great designs address functionality and performance as well as beauty. Attention to detail, continuous improvement, over a thousand research and development professionals and 90+ years of experience fuel TOTO®'s product quality.

TOTO® provides unmatched performance, durability and reliability, representing the ultimate in customer satisfaction for our toilets, faucets, lavatories, showers and products for the entire bathroom. Superior quality backed by over 90 years of experience creates many benefits. TOTO® installations offer peace of mind and performance you can count on. Reliability translates into reduced maintenance costs and superior performance.

Product Specifications

    • APPLICATIONBathroom
    • BASIN WIDTH INCHES15
    • BRANDTOTO
    • CONSTRUCTIONVitreous China
    • LENGTH INCHES21.3
    • COLLECTION--
    • STYLECommercial
    • WIDTH INCHES17-1/4
    • BASIN DEPTH INCHES7.5
    • BASIN LENGTH INCHES19
    • SHAPERound
    • DRAIN SIZE INCHES1-1/4
    • MANUFACTURERS PART NUMBERLT587-12
    • FAUCET HOLES--
    • ADA COMPLIANTYes
    • MOUNTING TYPEUndermount
    • COLOR FINISHSedona Beige
    • INCLUDESSink
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.