Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Just Mfg Surgeon Scrub Sink W/Knee Activated Valves,Pre-Piped, JKS770-2

Item #: WBB745699

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8,830.70
Add to list
Product Information
Product Q&A
Just Mfg Surgeon Scrub Sink W/Knee Activated Valves,Pre-Piped NSF, JKS770-2

Push on/Push off - Knee operated water valve. 16 gauge type 304, 18-8 stainless steel. Exposed surfaces polished with a Hand-Blended Just Finish. Die-formed draingrooves. Gooseneck spout with laminar flow control. Drain punch J-35 drain. Shipped Pre-Piped.

Documents are in PDF format

Product Specifications

  • BACKSPLASH HEIGHT INCHES--
  • BASIN WIDTH INCHES21
  • BRANDJust Manufacturing
  • CONSTRUCTIONStainless Steel
  • HEIGHT INCHES38
  • LENGTH INCHES64
  • STAINLESS SERIEST-304
  • STEEL GAUGE16
  • WIDTH INCHES24-1/2
  • BASIN DEPTH INCHES11
  • BASIN LENGTH INCHES29
  • INCLUDESThermostatic Mixing Valve
  • NSF CERTIFIEDNo
  • MANUFACTURERS PART NUMBERJKS770-2
  • ADA COMPLIANTNo
  • COMPARTMENT QUANTITY2
  • FAUCET HOLES2
  • DRAIN SIZE INCHES3-1/2
  • SHAPERectangular
  • LEDGE LOCATIONRear
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.