Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sanispray® Washfountain, Circular, 8-User,39
See all 85 items in product family

Sanispray® Washfountain, Circular, 8-User,39" H, 54" Dia. Sensor Operated, Soap Tray

Item #: WBB586100

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,937.00
Product Information
Product Q&A
Intersan Washfountain, Circular, 8-User, Extra High Rim, 54" Diameter, Sensor Operated, Soap Tray

Sanispray CSO washfountains are collective controlled by a passive infrared sensor. The units are available with no soap, powdered soap, or liquid soap options. Includes a thermostatic mixing valve and the flow rate is 0.9 gpm for a 3-user unit to 3.25 gpm for an 8-user unit. The unit is activated by six 1.5V batteries. An extra high pedestal (-EH) provides a more comfortable handwashing experience for taller users. The fixture is lead-free certified.

Product Specifications

  • BRANDIntersan Mfg
  • CONSTRUCTIONStainless/Steel
  • DEPTH INCHES54
  • HEIGHT INCHES38-7/8
  • NUMBER OF STATIONS8
  • OVERALL HEIGHT INCHES49-7/8
  • SUPPLY CONNECTION2 x 1/2"
  • TYPE--
  • VOLTAGE6 x 1.5V
  • WEIGHT LBS212
  • WIDTH INCHES54
  • ACTIVATIONSensor
  • ANTIMICROBIALNo
  • BASIN DEPTH INCHES10
  • MANUFACTURERS PART NUMBERCSO8SM2-EH
  • COLOR FINISHStainless/Black Powder Coated Steel
  • GALLONS PER MINUTE3.25
  • SHAPECircular
  • DRAIN CONNECTION INCHES2
  • ADA COMPLIANTYes
  • PSI20 - 100

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.