Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 8 items in product family

Ice Dam Attack Granular Roof Ice Melt - 9 Lb. Shaker Jug

Item #: WBB602729

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $25.95
Add to list
Product Information
Product Q&A
Accessories
Ice Dam Attack Granular Roof Ice Melt is an environmentally friendly ice melter that will not harm roofing materials or vegetation below. Ice dams form when there is snow on the roof, and the roof temperature is above zero, and the temperature of the overhand and gutters is below freezing. The melted snow that runs down the colder part of the roof turns into an ice dam, which can cause roof damage, as well as interior damage to the home. Formula is chloride free, urea free and effective at fighting ice dams. Fast release, solid pellet. Use alone, or in combination with Ice Dam First Response™ liquid or Ice Dam Blaster™ sleeves (both sold separately). Convenient 9 lb. shaker jug.

Product Specifications

  • CAPACITY LBS9 Lbs.
  • DESCRIPTIONIce Dam Attack
  • PACKAGE QUANTITY1
  • SIZE TYPEShaker Jug
  • TYPESolid
  • MELT TEMPERATURE Melts Ice To -5°F
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.