Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Duo-Sweep® Wide Duo-Sweep Flagged Lobby Broom w/35" Black Metal Threaded Handle-Blue - Pkg Qty 12
See all 85 items in product family

Duo-Sweep® Wide Duo-Sweep Flagged Lobby Broom w/35" Black Metal Threaded Handle-Blue - Pkg Qty 12

Item #: WBB642545

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $147.96 Save up to 36%
$7.90 each

Sold in packages of 12

Price: $94.80
Product Information
Customer Review
Product Q&A
Accessories
Duo-Sweep® Wide Duo-Sweep Flagged Lobby Broom With 35" Black Metal Threaded Handle - Blue
  • Two handle holes; one angled, one upright
  • Flagged blue filament sweeps fine debris; use black stiff filament for heavier sweeping
  • Use lobby brooms with dust pans (sold separately)

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES7-1/2
    • COLOR FINISHBlue
    • BRANDCarlisle
    • BRISTLE LENGTH4
    • BRISTLE MATERIALPlastic
    • DESCRIPTIONLobby Broom
    • HANDLE MATERIALMetal
    • MANUFACTURERS PART NUMBER3685914
    • PACKAGE QUANTITY12
    • WEIGHT LBS9
    • DIAMETER INCHES--
    • NSFN
    • TRADEMARKFlo-Pac® Duo-Sweep®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed