Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Sweeping


(1,053 Items)
Sub Category
Brushes (392)
Remove
Bruske 60" Hardwood Handle 6083-12, Nylon, Threaded
Remove

      Items
Bruske 60" Hardwood Handle 6083-12, Nylon, Threaded Bruske 60" Hardwood Handle 6083-12, Nylon, Threaded


Bruske 60" Hardwood Handle 6083-12, Nylon, Threaded
Bruske 60" Hardwood Handle 6083-12, Nylon, Threaded
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB764684
Price: $5.50 ea.
(Sold in pkg of 12, $66.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

60 x 15/16" hardwood handle with nylon threads for above wash brushes

Product Specifications
LENGTH INCHES --
WIDTH INCHES --
DEPTH INCHES --
HEIGHT INCHES 60
COLOR Natural
BRAND Bruske
BRISTLE LENGTH --
BRISTLE MATERIAL Nylon Thread
CONSTRUCTION Wood
DESCRIPTION Handle, Threaded
FOR USE WITH Wash Brushes
HANDLE LENGTH 60"
HANDLE MATERIAL Hardwood
MANUFACTURERS PART NUMBER 6083-12
PACKAGE QUANTITY 12
SIZE 60"
STYLE Handle
TYPE Handles
WEIGHT LBS 1-3/10
HANDLE DIAMETER INCHES 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Trash Container, Garbage Can  - 44 Gallon

Trash Container, Garbage Can - 44 Gallon

From $26.95
select
Qty: Add to Cart
Purell® Sanitizer Wipes Canister

Purell® Sanitizer Wipes Canister

From $71.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil

Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil

From $42.95
select
Qty: Add to Cart
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)