Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Cleaning Brushes

Cleaning brushes are versatile tools designed for a wide range of cleaning applications. From scrubbing floors to cleaning drains and pipes, cleaning brushes offer reliability and effectiveness in maintaining cleanliness in commercial or industrial facilities. The ergonomic designs ensure ease of use, making it convenient to tackle any cleaning task.
413 Results

Availability

Free Shipping

Special Price

Bristle Material

View All Bristle Material
View All Diameter
View All Type
View All Brand
View All Size
View All Length
View All Material
View All Depth
View All Width
View All Height
View All Color
View All Style
413 Results
Compare
3
3
Minimum purchase quantity is 3
$39.95
Ships in 3 Business Days

Color

Black

Bristle Material

Brass

Width

1-1/2 in

Material

Brass, Polypropylene

Compare
BESTSELLER
2
2
Minimum purchase quantity is 2
$443.40
Sold in packages of 12 / $36.95 ea
Ships within 1 Business Day

Color

Black

Bristle Material

Plastic

Width

1 in

Material

Nylon

Compare
1
1
$41.95
Ships in 3 Business Days

Color

Blue

Bristle Material

Polyester

Width

5-7/64 in

Material

Polypropylene /Stainless Steel (Staples)

Compare
1
1
$12.00
Ships in 3 Business Days

Color

Blue

Bristle Material

Polyester

Width

2 in

Material

Steel/Polypropylene

Compare
1
1
$36.96
Sold in packages of 12 / $3.08 ea
Ships within 1 Business Day

Bristle Material

Plastic

Width

1/2 in

Material

Nylon

Compare
1
1
$27.95
Ships in 3 Business Days

Color

White

Bristle Material

Polypropylene

Width

5-7/64 in

Material

Polypropylene /Stainless Steel (Staples)