Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparta® Heavy Duty Pipe Brush 6' Long / 3" D - Pkg Qty 6
See all 95 items in product family

Sparta® Heavy Duty Pipe Brush 6' Long / 3" D - Pkg Qty 6

Item #: WBB654962

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $182.40 Save up to 35%
$19.75 each

Sold in packages of 6

Price: $118.50
Product Information
Customer Review
Product Q&A
Accessories
Sparta® Heavy Duty Pipe Brush 6' Long / 3" D

Features:
  • Specifically designed to clean inside tubes and pipes
  • Heavy duty 6' brush
  • Medium stiff Polyester bristles are twisted in 8 gauge wire with a 5" brush part
  • Base resins used to produce bristles are made of FDA approved materials

Product Specifications

    • LENGTH INCHES72
    • COLOR FINISH--
    • BRANDCarlisle
    • BRISTLE MATERIALPlastic
    • BRUSH LENGTH5
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPipe Brush
    • MANUFACTURERS PART NUMBER4116400
    • PACKAGE QUANTITY6
    • SIZE72
    • STYLEHeavy Duty
    • TRADEMARKSparta®
    • BRISTLE DIAMETER3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Sparta Heavy Duty Pipe Brush 6' Long / 3" D

Your review: Excellent service, delivery, paperwork trail. Great job!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.66.66:68