Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Carports

Carports are open-sided structures designed to shield cars from various weather conditions such as sunlight, rain, and snow. Typically constructed with metal or polycarbonate roofing materials, they are supported by a steel or aluminum frame. Offering versatility and easy access, carports ensure proper ventilation while prioritizing safety. Widely utilized in front of apartment complexes, offices, parks, factories, and farms, they serve as reliable protection for vehicles against damage.
4 Results

Availability

Thickness

Frame Material

Brand

4 Results
Compare
1
1
$3,099.00
Ships in 2 Business Days

Width

9-1/2 ft

Length

16-3/8 ft

Area Capacity

128 ft²

Number of Poles

6

Compare
BESTSELLER
1
1
$1,699.00
Ships within 1 Business Day

Width

10 ft

Length

15-1/4 ft

Area Capacity

152 ft²

Capacity

1110 ft³

Compare
BESTSELLER
1
1
$2,099.00
Ships in 7 Business Days

Width

118 in

Length

226-11/16 in

Area Capacity

2200 ft²

Number of Poles

6

Compare
BESTSELLER
1
1
$2,849.00
Ships in 2 Business Days

Width

9-1/2 ft

Length

16-3/8 ft

Area Capacity

155 ft²

Number of Poles

4