Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic Accessories Overdrive Polypro 3 5th Wheel Cover, 23' - 26' - 75363

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Classic Accessories Overdrive Polypro 3 5th Wheel Cover, 23' - 26' - 75363

Item #: WBB464240

Sold By: globalindustrial.com

Expected ship date 01/09/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 312.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Classic Accessories Overdrive Polypro 3 5th Wheel Cover, 23' - 26' - 75363

Triple-ply Polypro 3 keeps out rain and snow. Thick, triple-ply top and single-ply sides protect against rain, snow, dirt, nicks and scratches for all-season protection. An integrated air vent system combined with quick drying Polypro sides reduce wind stress and vent inside moisture. Adjustable front and rear tension panels and elasticized hem corners provide a custom fit. Integrated rope attachment system and a provided toss bag helps reduce crawling under the RV. Zippered panels allow access to the front, passenger side and rear. Includes stuff sack. Fits 5th wheels 23' - 26' long.

Product Specifications

    • LENGTH INCHES318
    • WIDTH INCHES102
    • HEIGHT INCHES106-1/2
    • COLOR FINISHGray/White
    • BRANDClassic Accessories
    • CONSTRUCTIONPolyPRO 3 Fabric
    • DESCRIPTION5th Wheel Cover
    • MANUFACTURERS PART NUMBER75363
    • PACKAGE QUANTITY1
    • TYPEElastic Hem Cord, Adjustable Zippered Panels
    • LIMITED WARRANTY3 Year
    • SERIESOverDrive PolyPRO 3
    • SIZE23' - 26'
    • PRODUCT TYPERV
    • PRODUCT FAMILYVehicle Covers
    • WEATHER PROTECTION (LEVEL)Heavy Duty
    • FABRIC DETAILSTriple Ply Weather Protection

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!