Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Firepower® PK-10 Propane Torch & Tank

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Firepower® PK-10 Propane Torch & Tank

Item #: WBB737090

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Firepower® PK-10 Propane Torch & Tank

Features:
  • Solid brass construction provides lasting durability
  • Flame control valve allows precise heat adjustment for every application
Includes:
  • Propane torch
  • 14.1 oz. Propane Tank

Product Specifications

    • LENGTH INCHES3.1
    • WIDTH INCHES4.1
    • HEIGHT INCHES11
    • COLOR FINISHRed/Black
    • BRANDFirepower®
    • DESCRIPTIONPropane Torch & Tank
    • MANUFACTURERS PART NUMBER0387-0471
    • WEIGHT LBS2.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!