Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Disconnect Switches

Disconnect Switches are crucial components in electrical systems designed to ensure the safe isolation of equipment from power sources. This disconnection from power sources is needed during equipment maintenance, repair, or other operational purposes. The switch design is easy to operate, making the switches efficient and user-friendly. Construction from materials like metal and plastic is robust, ensuring long-term use. Ideal for use in various settings, such as electrical maintenance, manufacturing, and other industrial applications.
52 Results

Availability

Brand

Amperage

View All Amperage

Voltage

View All Height
52 Results
Compare
1
1
$64.95
Ships within 1 Business Day

Amperage

32 A

AWG

8+

Max Voltage

600 V

Width

4.13 in

Compare
BESTSELLER
5
5
Minimum purchase quantity is 5
$119.95
Ships in 4 Business Days

Amperage

30 A

Max Voltage

600V AC RMS V

Width

3.2 in

Depth

2.41 in

Compare
BESTSELLER
1
1
$99.95
Ships within 1 Business Day

Amperage

30 A

Max Voltage

600V AC RMS V

Width

2.25 in

Depth

2.43 in

Compare
1
1
$86.95
Ships within 1 Business Day

Amperage

25 A

AWG

10+

Max Voltage

600 V

Width

3.7 in

Compare
1
1
$53.95
Ships in 2 Business Days

Amperage

16 A

AWG

14+

Max Voltage

600V V

Width

1.75 in

Compare
1
1
$65.95
Ships within 1 Business Day

Amperage

25 A

AWG

10+

Max Voltage

600V V

Width

1.73 in