Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Cush-N-Aire Zinc Rigid 12" Pneumatic Roller 625 Lb. Caster
See all 26 items in product family

Hamilton® Cush-N-Aire Zinc Rigid 12" Pneumatic Roller 625 Lb. Caster

Item #: WBB358145

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $131.30 Save up to 41%
Price: $ 76.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Cush-N-Aire Zinc Rigid 12" Pneumatic Roller 625 Lb. Caster

This caster has become widely recognized as the leading pneumatic-tired caster in the industry. The quality that earned this reputation continues without compromise. Shock absorption is ideal for handling missile components, electronic equipment, ceramics, liquids, as well as for use outdoors over rough surfaces.

Product Specifications

    • HEIGHT INCHES15-1/4
    • CAPACITY LBS625
    • BEARING TYPERoller
    • BOLT SPACING INCHES2-5/8" to 3" x 3" to 3-5/8"
    • BRANDHamilton®
    • CASTER RIG TYPEForged Steel
    • CASTER TYPERigid Plate
    • MANUFACTURERS PART NUMBERR-7112-PR
    • MAXIMUM AIR PRESSURE50
    • MOUNTING BOLT HOLE DIAMETER INCHES1/2
    • PLATE SIZE4-1/2" x 4"
    • REPLACEMENT PARTW-12-PR-1
    • TIRE SIZE INCHES4.10/3.50-6
    • TYPECush-N-Aire
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES12
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!