Hamilton® Duralast™ Wheel 10 x 3 - 1-1/2" Roller Bearing
See all 102 items in product family

Hamilton® Duralast™ Wheel 10 x 3 - 1-1/2" Roller Bearing

Item #: WBB357507

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $248.00 Save up to 42%
Price: $ 143.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Duralast™ Wheel 10 x 3 - 1-1/2" Roller Bearing

This wheel is liquid cast to a thickness of approximately 1/2" and chemically bonded onto heavy-duty iron wheel centers. The distinctive green treads are chemically inert, non-sparking, non-conductive, impervious to ozone, grease and most oil and solvents, and will not mark floors.

Product Specifications

    • WIDTH INCHES3
    • CAPACITY LBS3000
    • BEARING SIZE INCHES1-1/2
    • BEARING TYPERoller
    • BRANDHamilton®
    • HUB LENGTH INCHES3-1/4
    • MANUFACTURERS PART NUMBERW-1030-D-1-1/2
    • STYLESolid
    • TYPEDuralast Wheels
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEDuralast

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!