Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with No Brake

GD Swivel Threaded Stem 4" TPR Wheel Total Lock Brake, Dual Ball Bearing, 1/2x1-1/2 Stem, Grey
See all 116 items in product family

GD Swivel Threaded Stem 4" TPR Wheel Total Lock Brake, Dual Ball Bearing, 1/2x1-1/2 Stem, Grey

Item #: WBB715091

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.00
Product Information
Customer Review
Product Q&A
Accessories
GD Swivel Threaded Stem 4" TPR Wheel Total Lock Brake, Dual Ball Bearing, 1/2x1-1/2 Stem, Grey

This General Duty Swivel Caster features a double ball hardened raceway for superior performance. Zinc plating ensures durability and longevity. The thermoplastic rubber (TPR) wheel is extremely quiet, resists chemicals and offers excellent floor protection. Dual ball bearing provides excellent roll ability. Total lock brake locks both wheel and swivel. Listed by NSF International.

Product Specifications

    • WIDTH INCHES1-1/4
    • HEIGHT INCHES5-1/16
    • CAPACITY LBS190
    • COLOR FINISHZinc Plated Rig & Grey Wheel
    • BEARING TYPEDual Ball
    • BRAKE TYPETotal Lock Brake
    • BRANDJacob Holtz Company
    • CASTER TYPEThreaded Stem, Total Lock Brake
    • MANUFACTURERS PART NUMBER4CP-GD-808241-3040-TLB
    • PACKAGE QUANTITY1
    • REGULATIONSNSF International Approved
    • STEM HEIGHT INCHES1-1/2
    • STEM WIDTH INCHES1/2
    • SWIVEL RADIUS INCHES3-5/32
    • THREAD GUARDNo
    • WHEEL CONSTRUCTIONThermoplastic Rubber on Polypropylene Core
    • WHEEL DIAMETER INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!