Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Duty Rigid Plate Caster 5" Poly Wheel, Delrin Bearing, 3-1/8" x 4-1/8" Plate, Black
See all 80 items in product family

General Duty Rigid Plate Caster 5" Poly Wheel, Delrin Bearing, 3-1/8" x 4-1/8" Plate, Black

Item #: WBB715639

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 18.00
Product Information
Customer Review
Product Q&A
Accessories
General Duty Rigid Plate Caster 5" Poly Wheel, Delrin Bearing, 3-1/8" x 4-1/8" Plate, Black

This General Duty Rigid Caster is zinc plated to ensure durability and longevity. The polypropylene wheel rolls easy and is the economical wheel choice. Listed by NSF International.

Product Specifications

    • WIDTH INCHES1-1/4
    • HEIGHT INCHES6-3/16
    • CAPACITY LBS275
    • COLOR FINISHZinc Plated Rig & Black Wheel
    • BEARING TYPEDelrin
    • BOLT SPACING INCHES1-3/4 x 3 to 2-3/8 x 3-3/8
    • BRAKE TYPE--
    • BRANDJacob Holtz Company
    • CASTER TYPERigid Plate
    • MANUFACTURERS PART NUMBER5CP-GD-050661-1030
    • MOUNTING BOLT HOLE DIAMETER INCHES11/32
    • PACKAGE QUANTITY1
    • PLATE SIZE4-1/8" x 3-1/8"
    • REGULATIONSNSF International Approved
    • SWIVEL RADIUS INCHES3-13/16
    • THREAD GUARDNo
    • WHEEL CONSTRUCTIONPolypropylene
    • WHEEL DIAMETER INCHES5

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

caster

Your review: they are an improvement over the original caster. when used with the swivel caster they work perfectly.

Is this review helpful?

caster

Your review: they are an improvement over the original caster. when used with the swivel caster they work perfectly.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!