Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Rigid Caster 6" PU on PP Wheel, Roller Bearing, 4" x 4-1/2" Plate, Maroon
See all 189 items in product family

Heavy Duty Rigid Caster 6" PU on PP Wheel, Roller Bearing, 4" x 4-1/2" Plate, Maroon

Item #: WBB716164

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Rigid Caster 6" PU on PP Wheel, Roller Bearing, 4" x 4-1/2" Plate, Maroon

This Heavy Duty Rigid Caster is zinc plated to ensure durability and longevity. The polyurethane on polypropylene core (PU on PP) wheel is extremely quiet and durable. The wheel's PU tread is maroon and the PP core is grey. Roller bearing provides superior roll ability. Listed by NSF International.

Product Specifications

    • WIDTH INCHES2
    • HEIGHT INCHES7-1/2
    • CAPACITY LBS650
    • COLOR FINISHZinc Plated Rig & Maroon Wheel
    • BEARING TYPERoller
    • BOLT SPACING INCHES2-5/8 to 3 x 3 to 3-5/8
    • BRAKE TYPE--
    • BRANDJacob Holtz Company
    • CASTER TYPERigid Plate
    • MANUFACTURERS PART NUMBER6CP-HD-064721-4060
    • MOUNTING BOLT HOLE DIAMETER INCHES7/16
    • PACKAGE QUANTITY1
    • PLATE SIZE4-1/2" x 4"
    • REGULATIONSNSF International Approved
    • SWIVEL RADIUS INCHES5
    • THREAD GUARDNo
    • WHEEL CONSTRUCTIONPolyurethane on Polypropylene Core
    • WHEEL DIAMETER INCHES6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!