Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Brake

Jacob Holtz X-CASTER 3" Display Caster 7/16" x 7/8" Friction Ring Stem TPR on Poly Core
See all 142 items in product family

Jacob Holtz X-CASTER 3" Display Caster 7/16" x 7/8" Friction Ring Stem TPR on Poly Core

Item #: WBB714603

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 8.90
Product Information
Customer Review
Product Q&A
Accessories
Jacob Holtz X-CASTER 3" Display Caster 7/16" x 7/8" Friction Ring Stem TPR on Poly Core

The X-Caster is the strongest composite caster on the market. The X-Caster combines patented technology and advanced engineering to provide a superior strength to cost ratio. At 150 lb weight capacity per caster, the X-Caster is stronger than twin wheels and light duty single wheel casters. The sleek and modern design makes the X-Caster ideal for retail environments. The X-Caster is also green since it requires limited zinc plating.

Product Specifications

    • WIDTH INCHES7/8
    • HEIGHT INCHES4
    • CAPACITY LBS150
    • COLOR FINISHBlack Yoke, Grey Wheels
    • BRANDJacob Holtz Company
    • CASTER TYPEFriction Ring Stem (Brass Band)
    • MANUFACTURERS PART NUMBER305-2XTPR-41
    • PACKAGE QUANTITY1
    • STEM HEIGHT INCHES7/8
    • STEM WIDTH INCHES7/16
    • SWIVEL RADIUS INCHES2-5/16
    • WHEEL CONSTRUCTIONThermoplastic Rubber on Polypropylene Core
    • WHEEL DIAMETER INCHES3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

X-Caster

Your review: I have heavy cabinets and used the double roller wheels available by the cabinet retail store. Similar to office chair wheels but bigger. The wheel separated from the axle when maneuvering the cabinets, not a disaster but now I need better wheels. These wheels are the answer. Excellent construction in every aspect. Strength, looks, and most important the confidence gained knowing the equipment that is riding on these is stable.

Pros: Roll very easy on carpet and allow a bit of aggressive maneuvering with the confidence a wheel is not going to fail.

Cons: Might be operator error, but the brake when applied puts dimples in the rubber wheels. You could consider it a positive locking function. I consider it damage, when compared to the price.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!