Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 13 items in product family

Lock Link Chains, Acco Chain 2503-20201, CTN of 100 FT

Item #: WBB336840

Sold By: globalindustrial.com

Out of stock, expected on or around05/20/2014 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $56.95
OUT OF STOCK.

Sorry, this item is not available for sale until further notice.

Add to list
Product Information
Product Q&A
#2BRIGHT ZINC LOCK LINK74018 CHAIN TRIMM
  • The strongest weldless chain heavier and stronger than other weldless chain of a given wire diameter
  • Links all face in the same direction making it ideal for pipe suspension and operating overhead doors and steam valves

Product Specifications

  • LENGTH100 ft
  • COLOR FINISHBright Zinc
  • CROSS SECTION SHAPERound
  • INNER WIDTH0.32 in
  • MATERIAL DIAMETER - CHAIN SIZE0.091 in
  • PACKING TYPECarton
  • QUANTITY100 ft/carton, price per carton
  • THREAD SIZE--
  • WEIGHT AT LENGTH10.00 lb at 100 ft
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.