DLM Manual PowerStop® MML Truck & Vehicle Restraint Kit with Lights & Signs

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

DLM Manual PowerStop® MML Truck & Vehicle Restraint Kit with Lights & Signs

Item #: WB984970

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,679.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DLM PowerStop® TRUCK & VEHICLE RESTRAINTS

Limit Trailer Creep & the Chance of Premature Truck Departure from your Dock

This non-impact, self-aligning truck restraining system offers enhanced safety for your loading dock. Versatile restraint can be easily integrated with any mechanical, hydraulic or pneumatic leveler, and edge-of-dock or top-of-dock units. The low-profile PowerStop® restraint will withstand up to 30,000 lbs. of pull-out force and has a service range of 0" to 10" horizontally from the face of the dock bumpers and 12" to 29-½" vertically above the drive approach. Designed to meet 1998 NHTSA regulations, the unique dual-locking restraint arm minimizes trailer creep and a protective debris guard is standard. 1 Year Limited Parts and Labor Warranty.

Manual Truck Restraint with Manually Operated Lights provides an extremely safe and efficient loading dock environment by establishing a clear line of communication between the truck driver and the dock attendant. The inside control panel and exterior light package incorporate a red and green signal that work in opposing modes. Green outside light guides the truck into position, while the inside red light warns the attendant that the loading/unloading condition is unsafe. Upon activation of the restraint, the lights are switched to red outside and green inside to warn the driver not to move and indicating a safe condition for the attendant. High-visibility exterior caution signs are included help to warn the driver to Pull In or Out on Green Only. A 73-½"L steel activating bar and a bar wall bracket is included to operate the restraint.

Note: Custom options and sizes are available; please call for more information.

Note: Additional installation materials may be required; final determination will occur upon receipt of approval document. Dock Restraints are non-returnable.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES24-1/2
    • HEIGHT INCHES27
    • ASSEMBLYUnassembled
    • BRANDDLM | Poweramp PowerStop
    • CONSTRUCTIONGalvanized Steel
    • MANUFACTURERS PART NUMBERMML
    • PULLING CAPACITY LBS.30,000
    • REFERENCE #Systems, Inc.
    • SERVICE RANGE0" to 10" Horizontally; 12" to 29-1/2" Vertically
    • TYPEManual Truck Restraint with Manually Operated Lights
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!