Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Wooden Ramp Kit RK-8 8" x 2" Usable Lumber Size

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Wooden Ramp Kit RK-8 8" x 2" Usable Lumber Size

Item #: WB985890

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 37.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil WOODEN RAMP KIT

This kit allows you to build wooden ramps using common lumber. Each kit includes two steel end plates and two rubber bottom tips. Installation hardware is included, and drilling is required for installation. Lumber or boards are not included.

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRK-8
    • TYPEWooden Ramp Kit 8" x 2" Usable Lumber Size
    • WEIGHT LBS.8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great for Snow Blowers

Your review: Deadlifting a Snow Blower gets old fast. Using this ramp kit and a pair of 2x8s we had laying around, is so much easier. Its great for tailgate loading into a small or large pickup.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!