Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
B & P Aluminum Truck Walk Ramp Apron Style PRP-2607-A 26"W x 7'L

Rollover image to zoom in

Click image to enlarge

See all 102 items in product family

B & P Aluminum Truck Walk Ramp Apron Style PRP-2607-A 26"W x 7'L

Item #: WB986383

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 477.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
B&P ALUMINUM TRUCK & VAN WALK RAMP

Serrated Deck with Punched Holes offers Superior Traction.

Welded aluminum truck ramp is lightweight for easy portability. Ramp is designed to provide a smooth transition from the ramp to the ground. Serrated deck provides superior traction and features punched holes that allow ice, mud, snow or debris to drain through. The ground end of the ramp includes integral handles for easy maneuverability. 1-¾"H curbs help keep trucks and carts on the ramp.

Apron Style Ramp has a 9" level-off apron that rests on the trailer bed to offer a smooth transition, and includes safety restraint chains.

Product Specifications

    • LENGTH FEET7
    • WIDTH INCHES26
    • CAPACITY LBS.1800
    • ASSEMBLYAssembled
    • BRANDB & P Manufacturing
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERPRP-2607-A
    • MAXIMUM HEIGHT INCHES25
    • MINIMUM HEIGHT INCHES6
    • TYPEApron
    • USABLE WIDTH INCHES24
    • WEIGHT LBS.50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!