Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,534 Items)
Sub Category
Ramps-Walk, Trailer & Truck (136)
Remove
B & P Aluminum Truck Walk Ramp Hook Style 26" W x 14' L
Remove

      Items
B & P Aluminum Truck Walk Ramp Hook Style 26" W x 14' L B & P Aluminum Truck Walk Ramp Hook Style 26" W x 14' L


B & P Aluminum Truck Walk Ramp Hook Style 26" W x 14' L
B & P Aluminum Truck Walk Ramp Hook Style 26" W x 14' L
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB986364
Price: $737.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

B&P ALUMINUM TRUCK & VAN WALK RAMP

Serrated Deck with Punched Holes offers Superior Traction.

Welded aluminum truck ramp is lightweight for easy portability. Ramp is designed to provide a smooth transition from the ramp to the ground. Serrated deck provides superior traction and features punched holes that allow ice, mud, snow or debris to drain through. The ground end of the ramp includes integral handles for easy maneuverability. 1-¾"H curbs help keep trucks and carts on the ramp.

Hook Style Ramp features steel hooks that rest into the holes in the trailer rail for a secure connection.

Product Specifications
LENGTH FEET 14
WIDTH INCHES 26
CAPACITY LBS. 1200
ASSEMBLY Assembled
BRAND B & P Manufacturing
CONSTRUCTION Aluminum
MANUFACTURERS PART NUMBER PRP-2614-F
MAXIMUM HEIGHT INCHES 56
MINIMUM HEIGHT INCHES 6
TYPE Hook
USABLE WIDTH INCHES 24
WEIGHT LBS. 97


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rubber Wheel & Tire Chock 10-1/2" L x 4-1/2" W x 7" H

Rubber Wheel & Tire Chock 10-1/2" L x 4-1/2" W x 7" H

From $9.75
select
Qty: Add to Cart
Pallet and Container Grabber, Pallet and Skid Puller 5000 Lb. Capacity

Pallet and Container Grabber, Pallet and Skid Puller 5000 Lb. Capacity

From $53.00
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)