Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Super Test AlumaDump™ AL6096 5' x 8' Aluminum Trailer Kit Frame

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Super Test AlumaDump™ AL6096 5' x 8' Aluminum Trailer Kit Frame

Item #: WBB1110232

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,199.99 Save: up to 13%
Price: $1,039.00
Product Information
Product Q&A
Accessories
SuperTest AlumaDump™ 5' x 8' Aluminum Trailer Kit Frame

The AlumaDump™ 5' x 8' trailers are made to be light but stout, they also include a detachable front mount 60" round tube sleigh chock when hauling ATV, UTV, Golf Carts, etc. Every trailer has 100% welded aluminum construction, they do not Rust! Aluminum trailers are lighter, as strong as, and more durable than steel. Every AlumaDump™ trailer has LED rear tail lights and side markers, custom wheels, 2" coupler mounted on a 3" x 3" tongue.

Product Specifications

    • LENGTH INCHES144
    • WIDTH INCHES77
    • HEIGHT INCHES25
    • COLOR FINISHAluminum
    • APPROVAL/REGULATIONSDOT Certified
    • ASSEMBLYUnassembled
    • BRANDSuper Test Corp. - STC International
    • CONSTRUCTIONAluminum
    • COUPLER2" Ball
    • CURB WEIGHT LBS.215
    • FLOOR HEIGHT INCHES18
    • GROSS VEHICLE WEIGHT RATING (GVWR)2090
    • HITCH HEIGHT INCHES14
    • MANUFACTURERS PART NUMBERAL6096
    • PACKAGE QUANTITY1
    • PAYLOAD CAPACITY LBS.1875
    • TIRE RATING5.30 x 12B 6 Ply
    • TRAILER BED DIMENSIONS60" x 96"
    • TYPE5' x 8' AlumaDump™ Trailer Frame
    • VOLTAGE12
    • WEIGHT LBS.215
    • WHEEL DIAMETER INCHES5.3
    • WHEEL TYPEAluminum
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.