Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drum Heater for 5 Gallon Plastic Pail - 230V, 150W
See all 13 items in product family

Drum Heater for 5 Gallon Plastic Pail - 230V, 150W

Item #: WB240893

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $255.00 Save up to 6%
Qty Price
1-2 $255.95 ea.
3+ $240.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Morse® ELECTRIC DRUM HEATERS AND PAIL HEATERS

Heater for 5 Gallon Plastic Pail – 230V, 150W
Drum heater conducts heat through the drum wall to the contents inside. Great for heating chemicals, oils, greases, fats, molasses, adhesives, plastics, resin and many other liquid products; Note: not for use with flammables. Adjustable thermostat automatically maintains correct temperature. Drum heater is made of tough fiberglass reinforced silicone rubber that conforms to the curve of a drum or pail. Drum heater has 4"W bands and use spring and hook closure for secure attachment. Simply wrap heater around drum or pail and attach the spring and hook closure. Use 2 or more drum heaters on the same drum for faster warming. Drum and barrel heater is easy-to-clean and store. Built-in metal screen in grounded electrically for safety. Includes 6’L power cord. Plastic drum heater offers 50 to 160°F temperature range. UL and CSA listed. CE marked.

Product Specifications

    • HEIGHT INCHES4
    • CAPACITY GALLONS5
    • APPROVAL OR CERTIFIEDUL, CSA
    • ASSEMBLYAssembled
    • BRANDMorse
    • CONSTRUCTIONRubber/Metal
    • DIAMETER INCHES11-1/4
    • FOR USE WITHPlastic Pail
    • KILOWATTS0.15
    • MANUFACTURERS PART NUMBER711-5-230
    • POWER CORD LENGTH FEET6
    • TEMPERATURE RANGE °F50-160
    • VOLTAGE230
    • WATTS150
    • WATTS HIGH150

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail Item Information applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have detail Item Information, applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result