Drum Positioner - Horizontal Racker & Lifter

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Drum Positioner - Horizontal Racker & Lifter

Item #: WB795400

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $439.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
FORK-MOUNT DRUM POSITIONER - HORIZONTAL RACKER & LIFTER

Forklift truck mounted, designed for use with 55 gallon steel drums. Allows forklift truck driver to invert standing drums to the horizontal racking position operated entirely from the seat of the forklift truck. Positive latching system ensures safe handling up to 800 lb. capacity. Includes 36" long safety chain for securing unit to carriage of fork truck. Heavy-duty welded steel construction with powder coat yellow finish. Fork pockets are 5-1/2"W x 2"H x 22-1/2" center. 1 Year Limited Warranty.

Product Specifications

    • DEPTH INCHES22-1/2
    • CAPACITY GALLONS55
    • CAPACITY LBS800
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CENTER TO CENTER OF FORK TINE INCHES22-1/2
    • CONSTRUCTIONSteel
    • DESCRIPTIONDrum Positioner
    • DRUM GALLON55
    • FORK OPENING INCHES5-1/2 x 2
    • LIMITED WARRANTY YEARS1 Year
    • REFERENCE #VEDP-55
    • WEIGHT LBS321
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Looks Great

Your review: Exactly as pictured!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!