Pucel™ VH-100 Horizontal Drum Lifter - Gray
See all 16 items in product family

Pucel™ VH-100 Horizontal Drum Lifter - Gray

Item #: WBB180036

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $179.95
Product Information
Customer Review
Product Q&A
Accessories
Pucel™ Horizontal Drum Lifter

This Drum Lifter makes the handling and transportation of bulky drums easy. Constructed from all-welded steel for long-lasting durability. Drum Lifter lifts barrels and drums from any angle. Easily adapts to lift objects of any shape or size. Automatic "upsetting" of containers by adjusting sliding hoist collar. Holds rigidly, even when load sways. Jaws adjust from 16" to 40". Maximum load capacity of 1,000 lbs.

Product Specifications

    • WIDTH INCHES40
    • CAPACITY LBS1000
    • COLOR FINISHGray
    • BRANDPucel
    • CONSTRUCTIONSteel
    • DESCRIPTIONHorizontal Drum Lifter
    • MANUFACTURERS PART NUMBERVH-100-GRAY
    • TYPEAdjusts 16" to 40"
    • WEIGHT LBS24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:44