Vestil Brass Drum Lock BLD-80

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Brass Drum Lock BLD-80

Item #: WBB183931

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 77.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Vestil Brass Drum Lock

This Drum Lock prevents unauthorized access to drum contents. Simply screw drum lock into place, insert steel rod, and secure with padlock. Drum Lock features brass construction with a zinc plated steel rod. Rod contains a 5/16" hole which accepts most standard padlocks. The solid 1/2" rod catches the outer lip of the drum to prevent the device from being removed from the drum. Padlock not included. Works with both ¾" and 2" bungs. Weighs 6 lbs.

Product Specifications

    • BRANDVestil
    • CONSTRUCTIONBrass
    • DESCRIPTIONDrum Lock
    • DIAMETER INCHES2 & 3/4
    • MANUFACTURERS PART NUMBERBLD-80
    • WEIGHT LBS6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed