Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Action Pump 55 Gallon Centrifugal Drum Pump Kit 7421 - PVDF 220V

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Action Pump 55 Gallon Centrifugal Drum Pump Kit 7421 - PVDF 220V

Item #: WBB623173

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,391.48 Save: up to 34%
Price: $1,569.00
Product Information
Product Q&A
Accessories
55 Gallon Centrifugal Drum Pump Kit PVDF, 220V

35 GPM PVDF electric pump is engineered to transfer very concentrated and extremely aggressive liquids. The electric motor is variable speed, 220 - 240v. The unit is designed to work in drums up to 55 gallons with a 2" opening. Common applications include: Sulfuric Acid 66 Baumé, Propionic Acid, Concentrated Nitric (98%) and Hydrofluoric Acid. Capable of pumping compatible liquids at a temperature of -20°F if not frozen, otherwise works on compatible liquids with a temperature as low as 32°F.

Today's busy maintenance professional doesn't have time to specify motors, tubes, and accessories so we eliminated the guess work. Packages are available for general transfer and metering applications. Packages include: pump tube, motor, PVDF dispensing nozzle, Chem-One Goodyear flexible hose, barrel adapter, wall storage bracket, hose clamps.

Construction Legend: PVDF (Polyvinylidene Fluoride - PTFE)

Product Specifications

    • LENGTH INCHES52
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES8-1/2
    • ASSEMBLYAssembled
    • BRANDAction Pump
    • CONSTRUCTIONPVDF, Carbon, Hastelloy, Viton, Chem-One Goodyear
    • DIAMETER INCHES1.6
    • DISCHARGE SPOUT DIAMETER INCHES1
    • DISPENSING RATE35 GPM
    • MANUFACTURERS PART NUMBER7421
    • POWER220V
    • PRESSURE (PSI)--
    • SPEED (RPM)Variable
    • STYLE15, 30 or 55 Gallon
    • SUCTION TUBE DIMENSION INCHES39
    • TEMPERATURE RANGE DEGREES F32 - 175
    • THREAD INCHES2 NPT (Male)
    • TYPECentrifugal
    • WEIGHT LBS24
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.