GoatThroat™ Pump GT300 with Standoff - Viton

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

GoatThroat™ Pump GT300 with Standoff - Viton

Item #: WBB937073

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $316.75 Save up to 2%
Price: $ 308.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
GoatThroat™ Pump GT300 with Standoff - Viton

GoatThroat Pump with Single Medium Viton Seal and 4" Standoff Kit Hand Operated Drum Pump, Piston Action, Pump Body Material Polypropylene, Wetted Materials Polypropylene, Viton, Max. Head 10 ft., Max. Pressure 7 psi, Max. Temp. 120 Degrees F, Max. Viscosity 1400 SSU, Inlet Size 1/2 In. Outlet Size 3/8 In. For Use On 5-55 gal. and Rieke Flex Spout Containers.

Product Specifications

    • LENGTH INCHES45
    • WIDTH INCHES3
    • HEIGHT INCHES11
    • ASSEMBLYUnassembled
    • BRANDGoatThroat™
    • CONSTRUCTIONPolypropylene & Viton
    • DIAMETER INCHES1/2
    • DISCHARGE SPOUT DIAMETER INCHES3/8
    • DISPENSING RATE4.5 GPM
    • MANUFACTURERS PART NUMBERGT300
    • POWERManual
    • PRESSURE (PSI)7
    • STYLEFor 5, 15, 30 or 55 Gal. Drums
    • SUCTION TUBE DIMENSION INCHES40
    • TEMPERATURE RANGE °F40 - 140
    • THREAD INCHES2 NPT (Male)
    • TYPEPiston
    • WEIGHT LBS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result