Action Pump Stainless Steel Rotary Pump 219 with PTFE Vanes

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Action Pump Stainless Steel Rotary Pump 219 with PTFE Vanes

Item #: WBB623143

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $530.00 Save up to 29%
Price: $ 377.95
Product Information
Customer Review
Product Q&A
Accessories
Action Pump Stainless Steel Rotary Pump 219 with PTFE Vanes

Stainless Steel Rotary Drum Pump with PTFE Vanes dispenses 10 GPM. Used for aggressive chemicals such as Esters, Alcohols, Bases, Hydrocarbons, Ketones. Fits 15, 30 & 55 gallon drums with a 2" bung opening.

Included: 3 piece suction tube, 2" bung adapter, curved discharge spout.

Construction Legend: PTFE (Polytetrafluoroethylene)

Product Specifications

    • LENGTH INCHES53
    • WIDTH INCHES5
    • HEIGHT INCHES6
    • ASSEMBLYUnassembled
    • BRANDAction Pump
    • CONSTRUCTIONPTFE & Stainless Steel
    • DIAMETER INCHES1.25
    • DISCHARGE SPOUT DIAMETER INCHES1
    • DISPENSING RATE10 GPM
    • MANUFACTURERS PART NUMBER219
    • POWERManual
    • REFERENCE #A-219
    • STYLEFits 15, 30 or 55 Gal. Drums
    • SUCTION TUBE DIMENSION INCHES40
    • TEMPERATURE RANGE °F40 - 140
    • THREAD INCHES2 NPT (Male)
    • TYPERotary
    • WEIGHT LBS13

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

very nice

Your review: very good

Pros: very good

Cons: very good

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed