Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil 5 Gallon Open Head Plastic Pail PAIL-54-PGS with Steel Handle - Green
See all 28 items in product family

Vestil 5 Gallon Open Head Plastic Pail PAIL-54-PGS with Steel Handle - Green

Item #: WB987404

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 12.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil PLASTIC PAIL

Plastic pails are strong enough for use in shipping and the most demanding storage applications. Durable 100% prime virgin high-density polyethylene (HDPE) construction complies with FDA food-grade regulations. Suitable for use with liquids up to 190°F as well as in freezer applications.

Product Specifications

    • CAPACITY GALLONS5
    • COLOR FINISHGreen
    • APPROVAL OR CERTIFIEDFDA Food Grade
    • BRANDVestil
    • CAPACITY GALLONS RANGE0 to 6
    • CONSTRUCTIONHigh-Density Polyethylene
    • MANUFACTURERS PART NUMBERPAIL-54-PGS
    • PACKAGE QUANTITY1
    • TYPEOpen Head with Steel Handle
    • UN RATING--
    • WEIGHT LBS3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

PAIL REVIEW

Your review: GREAT PRODUCT, FUN COLOR

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed