Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DPI™ - Diversified Plastics Inc. 55 Gallon Closed Head Polyethylene Drum CH-55-12 - Red

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

DPI™ - Diversified Plastics Inc. 55 Gallon Closed Head Polyethylene Drum CH-55-12 - Red

Item #: WBB2218793

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $117.58 Save up to 16%
Price: $ 98.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DPI™ - Diversified Plastics Inc. 55 Gallon Closed Head Polyethylene Drum CH-55-12 - Red

Poly drum with a 2" and a 3/4" threaded top openings, available in 6 different colors, corrosion proof, 5 gallon molded in increments for product level, great for liquid contents.

Product Specifications

    • WIDTH INCHES23-1/4
    • HEIGHT INCHES35
    • CAPACITY GALLONS55
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDDPI | Diversified Plastics Inc.
    • CAPACITY LBS.458
    • CONSTRUCTIONPolyethylene
    • DESCRIPTION55 Gallon Closed Head Poly Drum
    • DIAMETER INCHES23-1/4
    • MANUFACTURERS PART NUMBERCH-55-12
    • PACKAGE QUANTITY1
    • TEMPERATURE RANGE0 to 180
    • THICKNESS INCHES.180
    • TYPEClosed
    • WEIGHT LBS23

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!