UltraTech Ultra-IBC Spill Pallet® 1057 with No Drain

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

UltraTech Ultra-IBC Spill Pallet® 1057 with No Drain

Item #: WBB721468

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,543.00
Product Information
Customer Review
Product Q&A
Accessories
UltraTech Ultra-IBC Spill Pallet® 1057 with No Drain

Double Stack IBC Tanks and Save Valuable Floor Space!

16,000 lb. weight capacity accommodates up to two full IBCs. 100% polyethylene construction has no metal parts - rust and corrosion are things of the past. 400-gallon sump capacity meets SPCC and EPA Container Storage Regulation, 40 CFR 264.175. Inner polyethylene supports feature a dense pattern of vertical ribs which provide superior strength. Rated at 16,000 lbs. UDL capacity, the Ultra-IBC Spill Pallet® will provide years of service under rigorous conditions. All Ultra-IBC Spill Pallets® offer slip resistant grating to provide additional safety for material handling. 5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES58-3/4
    • WIDTH INCHES58-3/4
    • HEIGHT INCHES33
    • CAPACITY DRUM2 IBC Units
    • CAPACITY GALLONS400
    • CAPACITY LBS16,000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDUltraTech
    • CONSTRUCTIONPolyethylene
    • LIMITED WARRANTY YEARS5 Year
    • MANUFACTURERS PART NUMBER1057
    • PACKAGE QUANTITY1
    • TYPEUltra-IBC Spill Pallet with No Drain
    • WEIGHT LBS444

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

ultra tech double stack spill pallet

Your review: This really saves space because it can be doubled stacked.

Pros: save space

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed