Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TVH Parts 20,000 Btu/Hr Forklift Heater SY8000-12 - 5 Amps @ 12 Volts - 250 CFM
See all 10 items in product family

TVH Parts 20,000 Btu/Hr Forklift Heater SY8000-12 - 5 Amps @ 12 Volts - 250 CFM

Item #: WBB563248

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 265.95
Product Information
Customer Review
Product Q&A
Accessories
TVH Parts 20,000 Btu/Hr Forklift Heater SY8000-12 - 5 Amps @ 12 Volts - 250 CFM

High efficiency heating. Multi-speed fan control switch with dash-mount bracket. Capable of providing windshield defrost. Heavy duty, long life motor. Mounting studs and water hose connections at rear. 90 Day Limited Warranty.

Product Specifications

    • LENGTH INCHES8-1/2
    • WIDTH INCHES8-1/8
    • HEIGHT INCHES8-1/8
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDTVH Parts
    • BTU20,000 Btu/Hr
    • CFM250
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERSY8000-12
    • MOTOR SPEED3
    • MOUNTING TYPERear Mounting Studs
    • POWER REQUIREMENTS5 Amps @ 12 Volts
    • VOLTAGE12
    • WEIGHT LBS10.55

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

skid steer heat

Your review: Works well, plenty of heat. The only reason it doesn't get 5 stars is the lack of protection for the core - we added a guard.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!