Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Dollies-Machinery & Furniture Slides (80)
Remove
Machinery Roller Dolly Rigid Plates, Adjustable Connector Bar 19800 Lb Cap
Remove

      Items
Machinery Roller Dolly Rigid Plates, Adjustable Connector Bar 19800 Lb Cap Machinery Roller Dolly Rigid Plates, Adjustable Connector Bar 19800 Lb Cap


Machinery Roller Dolly Rigid Plates, Adjustable Connector Bar 19800 Lb Cap
Machinery Transport Roller Dolly      
see additional photos
Machinery Roller Dolly Rigid Plates, Adjustable Connector Bar 19800 Lb Cap
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB985505
Price: $1,009.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

MACHINERY TRANSPORT ROLLER DOLLY

Roller Dollies Safely Move Loads up to 19,800 Lbs.!

Transport dollies are used for moving and positioning heavy, bulky loads over smooth or uneven surfaces. Robust design ensures excellent load stability and rigidity. Heavy-duty welded steel frame is designed with enclosed rollers to prevent bending of axles. The patented nylon roller material will not mark epoxy, painted or concrete industrial floors, or even sensitive tiled or wood floors. Low-profile loading height allows for maximum versatility. Anti-slip pads on contact points provide high load friction for safe transporting. Durable powder coat finish resists corrosion and scratching.

Rigid Plates with Adjustable-Width Connector model is ideal for straight-line movement. The two contact points are connected by an adjustable bar that keeps them parallel.

Note: When combining multiple Roller Dollies on a single load, the Total Load Capacity is the combined Capacity of each device.

Product Specifications
LENGTH INCHES 10.4
WIDTH INCHES 33 to 48.4
CAPACITY LBS 19,800
COLOR FINISH Red
ASSEMBLY Assembled
BRAND GKS Perfekt
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER F9
NUMBER OF ROLLERS 12
ROLLER DIA. INCHES 3.3
ROLLER MATERIAL Nylon
TOP PLATE DIMENSION INCHES 7.9 x 12.6
TOP PLATE LOADING HEIGHT INCHES 4.3
TYPE Rigid Plates with Adjustable-Width Connector
WEIGHT LBS 95


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Machinery Roller Dolly Swivel Plate, Steer Handle 19800 Lb Cap

Machinery Roller Dolly Swivel Plate, Steer Handle 19800 Lb Cap

From $1,429.00
select
Qty: Add to Cart
Hydraulic Toe & Saddle Jack 10 Ton Capacity

Hydraulic Toe & Saddle Jack 10 Ton Capacity

From $1,651.00
select
Qty: Add to Cart
Rotating Multidirectional Machine Dolly 11000 Lb Capacity

Rotating Multidirectional Machine Dolly 11000 Lb Capacity

From $1,699.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

From $2,899.00
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)