B & P Liberator Aluminum Hand Truck A7E B1 CA1 D5 Loop Handle Pneumatic Wheels
See all 79 items in product family

B & P Liberator Aluminum Hand Truck A7E B1 CA1 D5 Loop Handle Pneumatic Wheels

Item #: WB987088

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $179.95
Product Information
Customer Review
Product Q&A
Accessories
B&P Liberator LIGHTWEIGHT ALUMINUM HAND TRUCK

Lightweight Aluminum Hand Truck is built for Years of Service.

This B&P aluminum hand truck features an extruded aluminum construction with heavy-duty side channel reinforcements for extra strength. Crossbars are attached with aircraft grade rivets rated at 700 lbs. each for superior frame integrity. High-tensile steel axle will not bend or fatigue under heavy loads. High-strength 14" x 7-½" extruded aluminum noseplate resists cracking. Assembles easily. 2 Year Limited Warranty.

Pneumatic Wheels offer the smoothest ride over difficult terrain.

Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES52
    • CAPACITY LBS500
    • ASSEMBLYUnassembled
    • BRANDB & P Manufacturing
    • CONSTRUCTIONAluminum
    • HANDLE STYLELoop
    • MANUFACTURERS PART NUMBERA7E B1 CA1 D5
    • NOSEPLATE DEPTH INCHES7-1/2
    • NOSEPLATE WIDTH INCHES14
    • WEIGHT LBS26
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEPneumatic
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
54.146.184.210:23