Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Work Gloves


(2,973 Items)
Sub Category
Cold Resistant Gloves (270)
Remove
ProFlex® 925F(x)WP Thermal Dorsal Impact-Reducing Gloves, Lime, Medium
Remove

      Items
ProFlex® 925F(x)WP Thermal Dorsal Impact-Reducing Gloves, Lime, Medium ProFlex® 925F(x)WP Thermal Dorsal Impact-Reducing Gloves, Lime, Medium


ProFlex® 925F(x)WP Thermal Dorsal Impact-Reducing Gloves, Lime, Medium
ProFlex® 925F(x)WP Thermal Dorsal Impact-Reducing Gloves, Lime, Medium
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB305446
Price: $46.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

ProFlex® 925F(x)WP Thermal Dorsal Impact-Reducing Gloves, Lime, Medium

Thermal Waterproof Dorsal Impact-Reducing Gloves: Maximum back-of-hand impact protection meets superior abrasion resistance, dexterity and grip; thermal and waterproof for cold weather applications
  • Molded TPR armor on knuckles, fingers and carpal bone for impact protection, pinch injury prevention, and blow deflection
  • Armor flex zones for high dexterity
  • 5mm EVA dorsal pad protects vulnerable metacarpal region
  • 5mm EVA palm and ulnar padding protects against chopping blows
  • 40 grams of Thinsulate™ Insulation from 3M™
  • Hipora® breathable waterproof & windproof liner
  • Abrasion-resistant PVC on palm and 3 fingers limits liquid penetration
  • Non-slip Armortex® reinforcement zones on thumb saddle and index finger for enhanced grip and durability
  • Reinforced Kevlar palm stitching for extended wear and durability
  • Reflective accents and hi-vis color scheme for optimal hand visibility
  • Contoured neoprene cuff with reflective pull-on tab resists snagging while offering a secure fit and easy on/off
  • Patented design


Product Specifications
COLOR Lime
BRAND Ergodyne
DESCRIPTION Thermal Dorsal Impact-Reducing Gloves
MANUFACTURERS PART NUMBER 16193
MATERIAL(S) Leather/Spandex
PACKAGE QUANTITY 1 Pair
SIZE M
TYPE Cold-Resistant Gloves


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Emergency Warmer Pack

Emergency Warmer Pack

From $22.75
More Info
Add to Cart
Hyflex Lite Gloves, ANSELL 11-600-10-BK, 1-Dozen

Hyflex Lite Gloves, ANSELL 11-600-10-BK, 1-Dozen

From $31.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)