Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® ProFlex® 925F(x)WP Thermal Dorsal Impact-Reducing Gloves, Lime, 2XL

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Ergodyne® ProFlex® 925F(x)WP Thermal Dorsal Impact-Reducing Gloves, Lime, 2XL

Item #: WBB305676

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $42.95
Product Information
Product Q&A
Accessories
ProFlex® 925F(x)WP Thermal Dorsal Impact-Reducing Gloves, Lime, XXL

Thermal Waterproof Dorsal Impact-Reducing Gloves: Maximum back-of-hand impact protection meets superior abrasion resistance, dexterity and grip; thermal and waterproof for cold weather applications
  • Molded TPR armor on knuckles, fingers and carpal bone for impact protection, pinch injury prevention, and blow deflection
  • Armor flex zones for high dexterity
  • 5mm EVA dorsal pad protects vulnerable metacarpal region
  • 5mm EVA palm and ulnar padding protects against chopping blows
  • 40 grams of Thinsulate™ Insulation from 3M™
  • Hipora® breathable waterproof & windproof liner
  • Abrasion-resistant PVC on palm and 3 fingers limits liquid penetration
  • Non-slip Armortex® reinforcement zones on thumb saddle and index finger for enhanced grip and durability
  • Reinforced Kevlar palm stitching for extended wear and durability
  • Reflective accents and hi-vis color scheme for optimal hand visibility
  • Contoured neoprene cuff with reflective pull-on tab resists snagging while offering a secure fit and easy on/off
  • Patented design


Product Specifications

    • COLORLime
    • BRANDErgodyne®
    • DESCRIPTIONThermal Dorsal Impact-Reducing Gloves
    • MANUFACTURERS PART NUMBER16196
    • MATERIAL(S)Leather/Spandex
    • PACKAGE QUANTITY1 Pair
    • SIZE2XL
    • TYPEThermal Waterproof Impact-Reducing Gloves
    • PALM STYLEAbrasion Resistant PVC
    • LININGThinsulate™
    • CUFF STYLEContoured Neoprene
    • FINISHMolded TPR Armor and Aromortex
    • FINGER STYLEAbrasion Resistant PVC
    • CLOSURE TYPELow Profile
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.