Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Lifting Magnets

Lifting Magnets are designed for diverse applications, from industrial facilities to metalworking operations. Lifting magnets are powerful tools that provide a safe, efficient solution for lifting, lowering, and transporting steel plates, pipes, and other ferrous materials. They utilize powerful magnetic forces and are designed for ease of use and come equipped with user-friendly controls, allowing for precise and controlled lifting.
27 Results

Availability

Brand

Type

Height Range (in)

View All Length
View All Width
View All Price
27 Results
Compare
BESTSELLER
1
1
$809.00
Ships within 1 Business Day

Height

10-5/8 in

Color

Yellow

Magnet Size

11-5/8"  x 5-3/8"

Length

11-2/3 in

Compare
BESTSELLER
1
1
$419.95
Ships within 1 Business Day

Height

7 in

Color

Yellow

Magnet Size

3-11/16" x 6-5/16"

Length

8 in

Compare
BESTSELLER
1
1
$549.00
Ships within 1 Business Day

Height

8-9/10 in

Color

Yellow

Magnet Size

10-3/8” x 4-5/8”

Length

10-4/9 in

Compare
1
1
$1,249.00
Ships in 2 Business Days

Height

10 in

Magnet Size

12-3/16"L x 4-3/8"W

Length

16-5/16 in

Weight Capacity

2000 lbs

Compare
1
1
$225.95
Ships in 5 Business Days

Height

2-3/4 in

Color

Yellow

Magnet Size

1-1/2" x 1-1/2" x 1-1/8"

Length

80 - 147 in

Compare
1
1
$1,025.00
Ships in 2 Business Days

Height

10 in

Magnet Size

9-3/16"L x 4-3/8"W

Length

13-5/16 in

Weight Capacity

1500 lbs