Lifting Slings
Type
Length
Material
Width
Height
Color
Price
Length
10 ft
Width
6-3/4 in
Color
Yellow
Length
6 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5000 lbs
Length
6 ft
Width
1 in
Vertical Lift Weight Capacity
3200 lbs
Choker Hitch Weight Capacity
2500 lbs
Global Industrial™ Polyester Round Sling, Endless, 4 Ft. x 1.25 In, 5300/4200/10600 Lbs Cap
Length
4 ft
Width
1-1/4 in
Vertical Lift Weight Capacity
5300 lbs
Choker Hitch Weight Capacity
4200 lbs
Global Industrial™ Poly Web Sling, HD, Eye&Eye w/ Durable Edge, 3 Ft L-1600/1280/3200 Lbs Cap
Length
3 ft
Width
1 in
Vertical Lift Weight Capacity
1600 lbs
Choker Hitch Weight Capacity
1280 lbs
Lift America 2"X8' Poly EdgeGuard Flat Web Sling w/Buffered Twisted Eye Type IV TE2-902X8, S152038
Length
8 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5120 lbs