Lifting Slings
Brand
Length
Width
Material
Height
Color
Price
Lift America 2" X 6' 2PLY Polyster EdgeGuard Flat Web Sling Endless Type V EN2-902 X 6 (S152074)
Length
6 ft
Width
2 in
Vertical Lift Weight Capacity
12200 lbs
Choker Hitch Weight Capacity
9800 lbs
Length
6 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5000 lbs
Length
10 ft
Width
6-3/4 in
Color
Yellow
Length
6 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5000 lbs
Length
6 ft
Width
1/2 in
Color
Orange
Global Industrial™ Poly Web Sling, HD, Eye&Eye w/ Durable Edge, 3 Ft L-1600/1280/3200 Lbs Cap
Length
3 ft
Width
1 in
Vertical Lift Weight Capacity
1600 lbs
Choker Hitch Weight Capacity
1280 lbs