Lifting & Spreader Beams
Length Range (in)
Width Range (in)
Type
Weight Capacity Range (Lbs)
Material
Capacity
Color
Price
Weight Capacity
10000 lbs
Spread
60 to 120 in
Head Room
22-2/5 in
Upper Bail
4 x 7 in
Weight Capacity
8000 lbs
Spread
8 to 96 in
Head Room
20-3/4 in
Upper Bail
4 x 7-1/4 in
Weight Capacity
2000 lbs
Spread
24 in
Head Room
13 in
Weight Capacity
4000 lbs
Spread
16 to 72 in
Head Room
16-1/4 in
Upper Bail
3 x 6 in
Weight Capacity
2000 lbs
Spread
24 to 36 in
Head Room
12-3/4 in
Upper Bail
3 x 5 in
Weight Capacity
2000 lbs
Spread
45 to 69-1/16 in
Head Room
22-3/8 in
Upper Bail
3 x 5 in