Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

Vestil 2 Speed Come Along Cable Puller 4000 Lb. Double Line Capacity

Item #: WB251851

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $36.95
Add to list
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TWO-SPEED "COME ALONG" CABLE PULLER

This Galvanized Cable Puller Is Designed For Use In Horizontal Pulling Applications.

This "Come Along" is ideal for positioning equipment, stringing lines and pulling joints together during construction. Cable puller can be used in single and double-line pulling applications. 30"L ratcheting handle with comfort grip provides easy cable take-up. Cable puller allows free-wheeling use when handle is fully rotated back. Single-line ΒΌ" diameter cable length is 120". Minimum headroom is 24".

Note: Not for use in vertical lifting applications.

Product Specifications

  • ASSEMBLYAssembled
  • BRANDVestil
  • CABLE DIAMETER INCHES1/4
  • CABLE LENGTH INCHES120
  • CONSTRUCTIONGalvanized Steel
  • DOUBLE LINE CAPACITY LBS4000
  • HANDLE LENGTH INCHES30
  • HEAD ROOM INCHES24
  • MANUFACTURERS PART NUMBERCABLE-P4
  • SINGLE LINE CAPACITY LBS2000
  • WEIGHT LBS15
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.